missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ MXT-1 Silcosteel Capillary Columns - 60m (197 ft.) Length
Siltek™-treated stainless steel
Supplier: Restek™ RK70187
Description
- Nonpolar phase; Crossbond™ dimethyl polysiloxane
- General-purpose columns for solvent impurities, PCB congeners (e.g., Aroclor mixes), gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, and oxygenate
- Temperature range: -60°C to +430°C (-74° to +806°F)
- Equivalent to USP G1, G2, G38 phases
Specifications
| 0.28 mm | |
| Mxt-1 | |
| Hydrocarbon Analysis, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbon Analysis, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis | |
| -60°C to +285/360°C | |
| 60 m | |
| Non polar |
| G1, G2, G38 | |
| 445°C | |
| 3 μm | |
| 3 μm | |
| Stainless Steel | |
| Siltek™ |