missing translation for 'onlineSavingsMsg'
Learn More

Restek™ High-Capacity Oxygen and Moisture Traps

Reduce oxygen or water to less than 15ppb

$719.06 - $848.74

Specifications

Efficiency 15ppb
Material Nickel-plated Brass
Length (English) 11 in.
Length (Metric) 28 cm
Diameter (English) Outer 1.5 in.
View More Specs

Products 4
Catalog Number Mfr. No. Capacity (English) Capacity (Metric) Connection Type Flow Rate Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (English) Capacity (Metric) Connection Type Flow Rate Price Quantity & Availability  
06710844
Encompass
View Documents Promotion Details
Restek™
RK 20601
0.021 oz. O2, 0.07 oz. H2O 600 mg O2, 2 g H2O 0.12 in. Fitting 3 L/min. at 32 psi
Each for $816.74
Only null left
 
06710843
Encompass
View Documents Promotion Details
Restek™
RK 20600
0.021 oz. O2, 0.07 oz. H2O 600 mg O2, 2 g H2O 0.25 in. Fitting 3 L/min. at 32 psi
Each for $848.74
Only null left
 
06710867
Encompass
View Documents Promotion Details
Restek™
RK 20638
0.56 oz. H2O 16 g H2O 0.25 in. Fitting 1.25 L/min.
Each for $719.06
Only null left
 
06711805
Encompass
View Documents Promotion Details
Restek™
RK 21997
0.56 oz. H2O 16 g H2O 0.12 in. Fitting 1.25 L/min.
Each for $726.89
Only null left
 
Description

Description

High-capacity Oxygen Traps
purify more than five 200 cu.ft. cylinders. Remove up to 2g of moisture and 600mg of oxygen.

High-capacity Moisture Traps
are purged with ultra-high–purity helium and shipped ready to use.

Order Info

Dimensions for the oxygen and moisture traps: 11L x 1.5 in. dia. (28 x 3.8cm).

Specifications

Specifications

15ppb
11 in.
1.5 in.
Nickel-plated Brass
28 cm
3.8 cm
Videos
SDS
Documents

Documents