missing translation for 'onlineSavingsMsg'
Learn More

Restek™ High-Capacity Oxygen and Moisture Traps

Reduce oxygen or water to less than 15ppb

Supplier:  Restek™ RK 20638

Encompass

 View more versions of this product

Catalog No. 06710867


Only null left

Description

Description

High-capacity Oxygen Traps
purify more than five 200 cu.ft. cylinders. Remove up to 2g of moisture and 600mg of oxygen.

High-capacity Moisture Traps
are purged with ultra-high–purity helium and shipped ready to use.

Order Info

Dimensions for the oxygen and moisture traps: 11L x 1.5 in. dia. (28 x 3.8cm).

Specifications

Chemical Identifiers

15ppb
11 in.
1.5 in.
Nickel-plated Brass
28 cm
3.8 cm

Specifications

0.56 oz. H2O
0.25 in. Fitting
15ppb
Purged with ultra high purity Helium
212°F
11 in.
1.5 in.
16 g H2O
High Capacity Moisture Trap
1.25 L/min.
Nickel-plated Brass
100°C
28 cm
3.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions