missing translation for 'onlineSavingsMsg'
Learn More

Restek™ High-Capacity Oxygen and Moisture Traps

Catalog No. 06711805
Encompass
Change view
Click to view available options
Capacity (English):
0.021 oz. O2, 0.07 oz. H2O
0.56 oz. H2O
Capacity (Metric):
16 g H2O
600 mg O2, 2 g H2O
Connection Type:
0.12 in. Fitting
0.25 in. Fitting
Flow Rate:
1.25 L/min.
3 L/min. at 32 psi
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Connection Type Flow Rate
06711805 0.56 oz. H2O 16 g H2O 0.12 in. Fitting 1.25 L/min.
06710844 0.021 oz. O2, 0.07 oz. H2O 600 mg O2, 2 g H2O 0.12 in. Fitting 3 L/min. at 32 psi
06710843 0.021 oz. O2, 0.07 oz. H2O 600 mg O2, 2 g H2O 0.25 in. Fitting 3 L/min. at 32 psi
06710867 0.56 oz. H2O 16 g H2O 0.25 in. Fitting 1.25 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06711805 Supplier Restek™ Supplier No. RK 21997

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Reduce oxygen or water to less than 15ppb

High-capacity Oxygen Traps
purify more than five 200 cu.ft. cylinders. Remove up to 2g of moisture and 600mg of oxygen.

High-capacity Moisture Traps
are purged with ultra-high–purity helium and shipped ready to use.

Order Info

Dimensions for the oxygen and moisture traps: 11L x 1.5 in. dia. (28 x 3.8cm).

Specifications

Capacity (English) 0.56 oz. H2O
Capacity (Metric) 16 g H2O
Connection Type 0.12 in. Fitting
Type High Capacity Moisture Trap
Efficiency 15ppb
Flow Rate 1.25 L/min.
For Use With (Equipment) Purged with ultra high purity Helium
Material Nickel-plated Brass
Temperature (English) Maximum 212°F
Temperature (Metric) Maximum 100°C
Length (English) 11 in.
Length (Metric) 28 cm
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 3.8 cm
Show More Show Less