missing translation for 'onlineSavingsMsg'
Learn More

Restek™ HayeSep Q Porous Polymers Packed GC Columns

Catalog No. 06714559
Encompass
Change view
Click to view available options
Length (Metric):
2000 mm
Diameter (Metric) Inner:
2 mm
For Use With (Equipment):
Agilent 5880, 5890, 5987, 6890, 7890
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner For Use With (Equipment)
06714559 2000 mm 2 mm Agilent 5880, 5890, 5987, 6890, 7890
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06714559 Supplier Restek™ Supplier No. RK 80433 810901

Specifications

Max. Temperature 275°C
Length (Metric) 2000 mm
Material Siltek-treated Stainless Steel
Packing Material HayeSep Q
Mesh Size 80/100
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.175 mm
USP Type S3
Stationary Phase Hayesep Q
For Use With (Equipment) Agilent 5880, 5890, 5987, 6890, 7890