missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Compact Ferrules: Graphite
For Agilent™ 5890, 6890, and 6850 columns
Supplier: Restek™ RK 21008
Description
All-graphite.
100% Graphite Ferrules
- High-density and contain no binders that can off-gas or absorb analytes
- With a smoother surface and cleaner edges than conventional graphite ferrules
- Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
- Stable to 450°C (842°F)
Identifiants chimiques
| Graphite | |
| 842°F | |
| Compact Ferrule |
| Capillary | |
| 450°C |
Spécifications
| Agilent Gas Columns, Fits Column I.D. 0.28, 0.32 mm | |
| Graphite | |
| 0.019 in. | |
| Compact Ferrule | |
| 0.05 cm |
| 842°F | |
| 450°C | |
| Capillary | |
| 50/Pk. |