missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Capillary Inlet Adapter Fitting Kits

Split/Splitless fitting for 0.53mm ID capillary columns.

Supplier:  Restek™ RK 20645

Encompass

Numéro de catalogue. 06710871


Il en reste null

Comprend: adapter fitting, capillary nut, stainless steel inlet seal, washer, and one 0.8mm ID two-hole ferrule

Description

Description

  • 0.12 in. split/splitless fitting accepts standard two-hole capillary ferrules and a standard 0.12 in. nut
  • Makes column installation easy due to the nut protruding farther from the insulated injection port chamber
  • Use recessed gooseneck liners with this adapter
Spécifications

Spécifications

Inlet Adapter Fitting Kit
adapter fitting, capillary nut, stainless steel inlet seal, washer, and one 0.8 mm ID two-hole ferrule
HP GC
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions