missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Canister Carrying Case

Catalog No. 06712239
Encompass
Change view
Click to view available options
Type:
Canister Carrying Case
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
06712239 Canister Carrying Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06712239 Supplier Restek™ Supplier No. RK 24226

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heavy-duty, all-aluminum design fits two 6 L SilcoCan or TO-Can canisters tightly without foam.

  • No organic contaminants from foam or plastics
  • Inside Dimensions (L x W x H): 46 x 23 x 32cm
  • Weight: 4kg (9 lb.)

Specifications

For Use With (Equipment) Two 6L SilcoCan™ or TO-Can™ canisters tightly without foam
Weight (English) 9 lb.
Weight (Metric) 4.08 kg
Type Canister Carrying Case