missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Resin Work Surface For Captair 633 Fume Hood
GREENER_CHOICE

Catalog No. 08444039
Change view
Click to view available options
Material:
Phenolic Resin
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08444039 Phenolic Resin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444039 Supplier Erlab™ Supplier No. 633RT

Phenolic resin work surface with built-in spill tray for 633 fume hood models.

  • For use with Captair 633 Ductless Filtering Fume Hood
  • Includes warranty
  • Built-in spill tray helps keep accidents contained

Specifications

For Use With (Equipment) Captair 633 Ductless Filtering Fume Hood
Thickness (English) 3 in.
Height (English) 3 in.
Weight (English) 66 lb.
Weight (Metric) 29.9 Kg
Length (English) 58.1 in.
Height (Metric) 76.2 mm
Includes Resin Work Surface and Two Nylon Thumb Screws
Length (Metric) 1477 mm
Product Type Work Surface
Voltage 0/1 V
Material Phenolic Resin
Width (Metric) Cabinet 1477 mm
Depth (Metric) Cabinet 644 mm
Depth (English) Cabinet 25.4 in.
Thickness (Metric) 76.2 mm
Width (English) Cabinet 50.1 in.
For Use With (Application) Catching Spills In Fume Hood
Color Black
Warranty One Year
Show More Show Less