missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus Move It™, Mechanical Multi-Channel Pipettes with Adjustable Tip Spacing

Description
- Air-cushion pipettes with variable volume and adjustable tip spacing are available in 4, 6, 8 and 12-channel
- Choose from Mechanical (Research™ plus) or Electronic (Xplorer™ plus) adjustable tip spacing multichannel pipettes
- For Plates (12, 24, 48, 96, and 384-well), Tubes (1.5 and 2 mL), and Agarose Gels
- Tip spacing is freely selectable from 4.5 to 33 mm, depending on the pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth, vibration-free format switches and drip-free liquid transfers
- 360° rotatable pipette head for comfortable readability of display and fast parameter identification
- Tubeless system is safe and reliable
- Optimally balanced pipette reduces hand fatigue for stress-free operation
- Autoclavable for user and sample safety (Research™ plus fully, and Xplorer™ plus lower part only)
Specifications
Specifications
| Certifications/Compliance | Lot-Specific Certificate |
| Compatible Tips | Universal Tips, epT.I.P.S.™, epT.I.P.S.™ 384 |
| Description | Cone Distance: 9 mm |
| Adjustable Tip Spacing | Yes |
| Autoclavable | Autoclavable |
| Color | Orange |
| For Use With | Air-Cushion |
| Number of Channels | 6 |
| Product Line | Research Plus |
| Type | Mechanical Pipette |
| Show More |