missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Replacement Needles for GC Syringes
Description
Thermo Scientific™ Replacement Needles for Syringes are available for syringes with removable needles.
Spécifications
Spécifications
| Description | 365RN215 |
| Needle Gauge | 26 G |
| Length (English) Needle | 1.9685 in. |
| Product Type | Replacement Syringe Needle |
| Volume (Metric) | 10 μL |
| Length (Metric) Needle | 50 mm |
| Needle Point Style | Bevel |
| For Use With (Equipment) | Thermo Scientific 365D1171 Syringe |
| Connection Type | Removable |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.