missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Replacement Needles for GC Syringes

Numéro de catalogue. 03170527
Change view
Click to view available options
For Use With (Equipment):
Thermo 365H2301/-F193/-G216/-H238/-I2611/-F1901/-G2091/-J2881 Syringes
Thermo 365K3041 Syringe
Thermo Scientific 36500490 Syringe
Thermo Scientific 36500495, 36503015 Syringes
Thermo Scientific 36500520 Syringe
Thermo Scientific 36550040 Syringe
Thermo Scientific 365D1171 Syringe
Thermo Scientific 365D1841 Syringe
Thermo Scientific 365D3731 Syringe
Length (Metric) Needle:
50 mm
75 mm
80 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. For Use With (Equipment) Length (Metric) Needle
03170527 Thermo Scientific 36500495, 36503015 Syringes 50 mm
03170523 Thermo Scientific 36550040 Syringe 50 mm
03170525 Thermo Scientific 36500520 Syringe 75 mm
03170526 Thermo Scientific 36500490 Syringe 80 mm
365RN215 Thermo Scientific 365D1171 Syringe 50 mm
365RN225 Thermo 365H2301/-F193/-G216/-H238/-I2611/-F1901/-G2091/-J2881 Syringes 50 mm
365RN235 Thermo 365K3041 Syringe 50 mm
365RN362 Thermo Scientific 365D1841 Syringe 50 mm
365RN372 Thermo Scientific 365D3731 Syringe 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Numéro de catalogue. 03170527 Fournisseur Thermo Scientific™ Code fournisseur 36566485
Il en reste null

Thermo Scientific™ Replacement Needles for Syringes are available for syringes with removable needles.

Thermo Scientific™ Replacement Needles for Syringes are available for syringes with removable needles.

Spécifications

Description 36566485
Needle Gauge 23 G
Product Type Replacement Syringe Needle
Volume (Metric) 50 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) Thermo Scientific 36500495, 36503015 Syringes
Connection Type Removable

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.