missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Replacement Blades for Box Top Dispenser

Catalog No. 03448256
Change view
Click to view available options
Length (English):
4.33 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
03448256 4.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03448256 Supplier Fisherbrand™ Supplier No. 120722

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The blades slide and cut with no danger to fingertips and eliminates the need for scissors.

  • Replacement part for the Box Top Dispenser (120758F2)
  • Color: Black

Specifications

Product Type Blade
Size Small
Length (English) 4.33 in.
Length (Metric) 110 mm
For Use With (Equipment) Box Top Dispenser (120758F2)
Disposable Reusable
Sterility Non-sterile
Autoclavable Not Autoclavable
Color Black
Quantity 2 Pk.
Graduated No
Height (English) 3.15 in.
Height (Metric) 80 mm
Show More Show Less