missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Reflectoquant™ pH Reflectometric Tests with Strips
Description
- Monitor pH value in aqueous solutions, beverages, e.g., wine, after dilution and food after sample pretreatment
- Store at 15° to 25°C
Order Info
50 Strips per kit
Spécifications
Spécifications
| pH Range | 4 to 9 |
| For Use With (Application) | Used for monitoring the pH value in aqueous solutions, beverages |
| For Use With (Equipment) | Reflectometric |
| Quantity | 50 Tests |
| Storage Requirements | 15°C to 25°C |
| Test Method | Mixed indicator |
| Type | pH Test |