missing translation for 'onlineSavingsMsg'
Learn More

NoTrax™ Reflective Parking Stop Curb Park-It™
GREENER_CHOICE

Numéro de catalogue. p-7214665
Change view
Click to view available options
Color:
Black and White Striped
Black and Yellow Striped
Black Strip, White ADA
Blue Strip, White ADA
Length (English):
3 in.
4 in.
6 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color Length (English)
19085927 Black and White Striped 3 in.
19085926 Blue Strip, White ADA 3 in.
19085930 Blue Strip, White ADA 4 in.
19085929 Black and White Striped 4 in.
19085928 Black and Yellow Striped 4 in.
19085932 Black Strip, White ADA 6 in.
19085933 Black and White Striped 6 in.
19085931 Black and Yellow Striped 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Numéro de catalogue. 19085927 Fournisseur NoTrax™ Code fournisseur GNRS1320WH
Il en reste null

Park-It™ car stops made of 100% recycled rubber, used in parking lots to effectively stop cars pulling into parking spots

  • Constructed of 100% recycled rubber
  • Used in parking lots to stop cars pulling into parking spots
  • More forgiving of vehicles, sturdier, and do not break or need to be replaced
  • In-molded, highly reflective tape in yellow or white, to ensure visibility and pedestrian safety
  • Recycled rubber stops pre-drilled with holes
  • Flexible rubber design conforms to contour of uneven road surfaces
  • ADA Handicap Park-It™ is designed specifically for handicap parking spaces
  • Blue and white contrasting colors are immediately identifiable to differentiate handicap parking spaces to vehicles and pedestrians

Spécifications

Length (English) 3 in.
Material Recycled Rubber
Color Black and White Striped
Type Parking Stop