missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reflective Aluminum Sign: NO PARKING EXCEPT WHILE CHARGING, right arrow
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to highlight restricted parking warning signs.
$74.11 - $74.11
Specifications
| Finish | Laminated |
|---|---|
| Material | Aluminum |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Description | Relective sheeting laminated to aluminum |
| Catalog Number | Mfr. No. | Style | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Style | Price | Quantity | |||||
|
19-112-515
|
Brady™
141667 |
Right Arrow |
N/A
|
|
|||||
|
19-112-516
|
Brady™
141668 |
Double Arrow |
N/A
|
|
|||||
|
19-112-517
|
Brady™
141669 |
Left Arrow |
N/A
|
|
|||||
Description
- Relective sheeting laminated to aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
| Laminated | |
| 1 Ea. | |
| Relective sheeting laminated to aluminum | |
| 18 in. | |
| -40°F | |
| 12 in. | |
| -40°F to 176°F | |
| NO PARKING EXCEPT WHILE CHARGING |
| Aluminum | |
| Non-adhesive | |
| Corner Holes | |
| 176°F | |
| 0.0902 in. | |
| Rectangular | |
| 12 x 18 in. | |
| Red on White |