missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Reflective Aluminum Sign: NO PARKING EXCEPT WHILE CHARGING, right arrow

Catalog No. 19112517
Change view
Click to view available options
Style:
Double Arrow
Left Arrow
Right Arrow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
19112517 Left Arrow
19112515 Right Arrow
19112516 Double Arrow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19112517 Supplier Brady™ Supplier No. 141669

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to highlight restricted parking warning signs.

  • Relective sheeting laminated to aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors

Specifications

Finish Laminated
Material Aluminum
Quantity 1 Ea.
Style Left Arrow
Adhesive Type Non-adhesive
Description Relective sheeting laminated to aluminum
Mounting Type Corner Holes
Height (English) 18 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.0902 in.
Width (English) 12 in.
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Dimensions (L x W) 12 x 18 in.
Displayed Text NO PARKING EXCEPT WHILE CHARGING
Product Type Handicap Accessible Sign
Color Red on White
Show More Show Less