missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reflective Aluminum Sign: NO PARKING EXCEPT WHILE CHARGING, right arrow
Description
- Relective sheeting laminated to aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
Specifications
| Finish | Laminated |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Style | Right Arrow |
| Adhesive Type | Non-adhesive |
| Description | Relective sheeting laminated to aluminum |
| Mounting Type | Corner Holes |
| Height (English) | 18 in. |
| Max. Temperature (English) | 176°F |
| Min. Temperature (English) | -40°F |
| Show More |