missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Red Rubber Bulb

Catalog No. 0344830
Change view
Click to view available options
Volume (Metric):
15 mL
30 mL
60 mL
150 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
0344830 30 mL
0344831 60 mL
0344829 15 mL
0344832 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0344830

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easy to grip. Red Rubber Bulb for use with a variety of applications.

  • Constructed of Natural Rubber
  • Available in a variety of sizes

Specifications

Compatible Tips 6.35 mm
Autoclavable Not Autoclavable
Color Red
Disposable Reusable
For Use With Pipette
Grip Type Round
Material Rubber
Model Bulb
Number of Channels 1
Sterility Non-sterile
Type Bulb
Volume (Metric) 30 mL
For Use With (Equipment) Pipet and syringe
Length (English) 2.6 in.
Length (Metric) 66 mm
Diameter (English) Opening 0.25 in.
Diameter (English) Outer 1.75 in.
Diameter (Metric) Opening 6.35 mm
Diameter (Metric) Outer 46 mm
Show More Show Less