missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Twill Action Back Coveralls

Coveralls give flexibility to work with ample range of motion for reaching, squatting, and more. Oversized for a roomy fit and can be worn over clothes.
$72.94 - $73.69
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Men's |
Material | Polyester, Combed Cotton |
Ankle Style | Open |
Closure Type | 2-way Zipper |
Catalog Number | Mfr. No. | Color | Size (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size (English) | Price | Quantity | |||||
19-295-009
|
Red Kap™
CT10ORRG48 |
Orange | 48 in. |
Each for $72.94
|
|
|||||
19-295-004
|
Red Kap™
CT10ORRG38 |
Orange | 38 in. |
Each for $72.94
|
|
|||||
19-295-006
|
Red Kap™
CT10ORRG42 |
Orange | 42 in. |
Each for $72.94
|
|
|||||
19-295-016
|
Red Kap™
CT10ORLN46 |
Orange | 46 in. |
Each for $72.94
|
|
|||||
29-801-589
|
Red Kap™
CT10PB44R |
Postman Blue | 44 in. |
Each for $73.69
|
|
|||||
19-295-010
|
Red Kap™
CT10ORRG50 |
Orange | 50 in. |
Each for $72.94
|
|
|||||
19-295-013
|
Red Kap™
CT10ORRG56 |
Orange | 56 in. |
Each for $72.94
|
|
|||||
19-295-017
|
Red Kap™
CT10ORLN48 |
Orange | 48 in. |
Each for $72.94
|
|
|||||
19-295-012
|
Red Kap™
CT10ORRG54 |
Orange | 54 in. |
Each for $72.94
|
|
|||||
19-295-007
|
Red Kap™
CT10ORRG44 |
Orange | 44 in. |
Each for $72.94
|
|
|||||
19-295-011
|
Red Kap™
CT10ORRG52 |
Orange | 52 in. |
Each for $72.94
|
|
|||||
Description
- 7.25 oz. twill fabric
- 65% polyester/35% combed cotton blend
- Care: home or industrial wash
- Two-way brass zipper with gripper at top and at lapel
- One-piece topstitched collar
- Two set-in front pockets, two patch hip pockets, two chest pockets, rule leg pocket
- Four-needle band joins top and bottom
- Safety stitched outseams, felled inseams
- Hemmed sleeves; action back; side vent opening
- Sized to be worn over clothes
Specifications
General Purpose Coveralls | |
Polyester, Combed Cotton | |
2-way Zipper | |
Topstitched | |
Yes | |
Hemmed |
Men's | |
Open | |
Non-sterile | |
7.25 oz. Twill Construction, Finish: Pre-cure Durable Press with Soil Release | |
7 | |
Manufacturing, Maintenance, Automotive |