missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Twill Action Back Coveralls

Catalog No. 19295009
Change view
Click to view available options
Size:
38
42
44
46
48
48, Long
50
52
54
56
Color:
Orange
Postman Blue
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
19295009 48 Orange
19295004 38 Orange
19295006 42 Orange
19295016 46 Orange
29801589 44 Postman Blue
19295010 50 Orange
19295013 56 Orange
19295017 48, Long Orange
19295012 54 Orange
19295007 44 Orange
19295011 52 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19295009 Supplier Red Kap™ Supplier No. CT10OR RG 48
Only null left

Coveralls give flexibility to work with ample range of motion for reaching, squatting, and more. Oversized for a roomy fit and can be worn over clothes.

  • 7.25 oz. twill fabric
  • 65% polyester/35% combed cotton blend
  • Care: home or industrial wash
  • Two-way brass zipper with gripper at top and at lapel
  • One-piece topstitched collar
  • Two set-in front pockets, two patch hip pockets, two chest pockets, rule leg pocket
  • Four-needle band joins top and bottom
  • Safety stitched outseams, felled inseams
  • Hemmed sleeves; action back; side vent opening
  • Sized to be worn over clothes

Specifications

Product Type General Purpose Coveralls
Size 48
Gender Men's
Material Polyester, Combed Cotton
Color Orange
Ankle Style Open
Closure Type 2-way Zipper
Sterility Non-sterile
Collar Type Topstitched
Description 7.25 oz. Twill Construction, Finish: Pre-cure Durable Press with Soil Release
Latex Free Yes
No. of Pockets 7
Size (English) 48 in.
Size (English) Chest 48 in.
Size (Metric) 122 cm
Size (Metric) Chest 121.9 cm
Sleeve Style Hemmed
For Use With (Application) Manufacturing, Maintenance, Automotive
Style Regular
Show More Show Less