missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Twill Action Back Coveralls
Coveralls give flexibility to work with ample range of motion for reaching, squatting, and more. Oversized for a roomy fit and can be worn over clothes.
Supplier: Red Kap™ CT10ORRG52
Description
- 7.25 oz. twill fabric
- 65% polyester/35% combed cotton blend
- Care: home or industrial wash
- Two-way brass zipper with gripper at top and at lapel
- One-piece topstitched collar
- Two set-in front pockets, two patch hip pockets, two chest pockets, rule leg pocket
- Four-needle band joins top and bottom
- Safety stitched outseams, felled inseams
- Hemmed sleeves; action back; side vent opening
- Sized to be worn over clothes
Specifications
| General Purpose Coveralls | |
| Men's | |
| Orange | |
| 2-way Zipper | |
| Topstitched | |
| Yes | |
| 52 in. | |
| 132 cm | |
| Hemmed | |
| Regular |
| 52 | |
| Polyester, Combed Cotton | |
| Open | |
| Non-sterile | |
| 7.25 oz. Twill Construction, Finish: Pre-cure Durable Press with Soil Release | |
| 7 | |
| 52 in. | |
| 132.1 cm | |
| Manufacturing, Maintenance, Automotive |