Learn More
Corning™ Rectangular Ice Pan, Midi 4 L
Multi-purpose EVA pans that provide a non-toxic alternative to conventional ice pans
Supplier: Corning™ 432108
Description
Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.
- Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
- Will not sweat, leak or skid on bench.
Identifiants chimiques
| 31.1 x 22.2 x 11.4 cm | |
| 1 Ea. | |
| 4 L |
Spécifications
| 31.1 x 22.2 x 11.4 cm | |
| 1 Ea. | |
| Pink | |
| 4 L |