missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Recessed Blade Safety Cutter

Catalog No. 18008121
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18008121 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18008121 Supplier Fisherbrand™ Supplier No. KCJ2B TFS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Recessed Blade Safety Cutter is a dual-sided, recessed blade safety cutter featuring a larger, multiple position ergonomic handle allowing you to reach further and access more cutting angles for more control.

  • Recessed blade reduces cut injuries and damaged goods
  • Cuts boxes, film, tape, and thousands more applications
  • Increased blade exposure, with recessed durable high quality carbon steel blade
  • Larger Multi-position handle for ergonomic ease of use, with piercing tape splitter
  • Advanced Plastic Polymers. Highest Safety Level
  • Disposable

Specifications

Blade Material Carbon Steel
Product Type Concealed Blade Safety Cutter
Handle Type Ergonomic
Length (English) Blade 0.12 in.
Length (Metric) Blade 0.31 cm
Size 5.75 x 1.5 0.37 in. (L x W x H)
Length (English) 5.75 in.
Length (Metric) 14.6 cm
Disposable Single-use
Sterility Non-sterile
Includes Bladeless Plastic Tape Splitter, Dual Hook Blade
Thickness (Metric) 0.37 in.
Autoclavable Not Autoclavable
Handle Material Plastic
Color Blue
Graduated No
Width (English) Blade 1.25 in.
Width (Metric) Blade 3.17 cm
Width (English) 1.5 in.
Width (Metric) 3.81 cm
Height (English) 0.37 in.
Height (Metric) 0.95 cm
Show More Show Less