missing translation for 'onlineSavingsMsg'
Learn More

RD Plastics Absorbent Pad

Catalog No. 23675320
Change view
Click to view available options
Length (English):
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
23675320 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23675320
Only null left

Impregnated with super-absorbent polymers, it is for use with specimen transport bags

  • Poly-coated backing for protection against fluid penetration
  • 7.62 × 15.24cm (3 × 6 in.) dimensions

Specifications

Material Polymer
Type Absorbent Pad
For Use With (Application) Specimen transport bags
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 6 in.
Width (Metric) 15.24 cm