missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Ratchet Orbital-Genie Shaker

Numéro de catalogue. 01804416
Modifier l'affichage
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Voltage
01804416 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 01804416 Fournisseur OHAUS Code fournisseur 83041350

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Large footprint Orbital Shaker with Universal Ratcheting Clamps provides the flexibility for using a mix of different size and shape vessels on a single platform.

  • Unit is supplied with two ratcheting and one non-ratcheting clamps

Spécifications

Orbit 35 mm
Load Bearing Capacity (Metric) 13 kg
Speed Range 10 to 300 rpm
Voltage 120 V
Product Type Shaker
Model Orbital-Genie
Includes with Ratcheting Clamps