missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Rat Dissection Model

Catalog No. S012559
Change view
Click to view available options
Dimensions (L x W x H):
24 x 13 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S012559 24 x 13 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012559 Supplier Eisco™ Supplier No. ZM0032

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Useful for students studying the structure of female rat anatomy showing all internal parts. Mounted on base.

  • Useful for students studying the structure of female rat anatomy showing all internal parts
  • Mounted on base
  • Supplied with English Key Card
  • Dimensions: 61 x 30 x 5 cm
  • Weight: 2590 g

Specifications

Dimensions (L x W x H) 24 x 13 x 2 in.
Material Plastic
Gender Male, Female
Product Type Rat Dissection Model