missing translation for 'onlineSavingsMsg'
Learn More

Kent Scientific Rat Cuff Kits for CODA NIBP System

Catalog No. 13005165
Encompass
Change view
Click to view available options
Type:
Rat Cuff Kit
Rat Cuff Kit, X-Large
Weight Range:
500 g and more
75 to 500 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Weight Range
13005165 Rat Cuff Kit, X-Large 500 g and more
13005164 Rat Cuff Kit 75 to 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13005165 Supplier Kent Scientific Supplier No. RATCUFFKITXL

Includes

  • Part No. 13005164 - Rat Cuff Kit: One each of medium and large occlusion cuff; one each of medium and large VPR cuff
  • Part No. 13005165 - Rat Cuff Kit XL: One each of large and X-Large occlusion cuff; one each of large and X-Large VPR cuff

For use with CODA models CODA-MNTR, CODA-HT2, CODA-HT-4, CODA-HT-6, CODA-HT-8.

  • For use with CODA models CODA-MNTR, CODA-HT2, CODA-HT-4, CODA-HT-6, CODA-HT-8
  • Weighing Range: 75 to 500g (Rat cuff kit); 500g and more (Rat cuff kit, X-Large)

Applications
Noninvasive blood pressure, cardiovascular research, stroke research

Warranty

One year (parts and labor)

Specifications

Animal Rat
For Use With (Application) Noninvasive Blood Pressure, Cardiovascular Research, Stroke Research
Type Rat Cuff Kit, X-Large
For Use With (Equipment) CODA models CODA-MNTR, CODA-HT2, CODA-HT-4, CODA-HT-6, CODA-HT-8
Includes One each of large and X-Large occlusion cuff; one each of large and X-Large VPR cuff
Weight Range 500 g and more