missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Ranger™ Count 4000 Counting Scale

For variety of industrial weighing, counting, and measurement needs

Supplier:  OHAUS™ 30236941

 View more versions of this product

Catalog No. 01-919-413

Only null left
Explore available promotions

Description

Description

  • Portable with die-cast metal housing and rechargeable battery
  • Slip-resistant rubber feet provide protection and stability thus extending product's usable life
  • Equipped with weighing, parts counting, check counting, and accumulation functions
  • Auto-optimization software that reduces errors and ensures accuracy
  • 1:1,500,000 internal counting resolution, 1:30,000 display resolution
  • Offers 30 item library data storage function
  • Can store 12-digit part numbers, average piece weights, checkcounting or checkweighing parameters, tare weights and accumulated counts or weights for quick and simple retrieval of frequently used data
  • Three-window backlit LCD display includes centrally-located count display, weight and piece weight displays
  • Eight function keys, including dedicated Sample and Tare keys,
  • Full numeric keypad make setup and input operations simple and straightforward
  • Can be integrated into systems and connected to multiple peripheral devices through its standard RS232 with optional Ethernet, second RS232, or USB
  • User-friendly software makes Ranger Count 4000 very easy to operate
  • SmarText™ software makes setup and use simple
  • Can also support two-scale counting through optional second platform to support weighing jobs that require higher capacity platform or additional platform space
  • Produces accurate results within one second
  • Rechargeable lead acid battery that can provide power for more than 210 hours
  • Can be powered through easy connect power cord that takes up minimal space
  • Automatically adapts to different power line voltages and frequencies
  • Helps eliminate disruptions in workflow due to power outages and shortages
  • Features stainless steel platform, sealed front panel, menu lockswitch, up front level indicator, adjustable leveling feet, selectable environmental and auto-print settings, stability indicator, overload and underload indicators, low battery indicator, auto shut-off, auto tare

Application Modes:

  • Weighing: Determine weight of items in selected unit of measure
  • Parts Counting: Count samples of uniform weight
  • Check Weighing/Counting: Compare the weight/count of sample against target limits
  • Accumulation: Totalization of weight and count. Calculates total accumulated weight and count of separate items

Compliance

Meets the Class III requirements of OIML R76, NIST Handbook 44 and Canada Weights and Measures Regulations

Specifications

Specifications

Built-in RS232, optional 2nd platform, 2nd RS232, USB, Ethernet
Internal rechargeable lead acid battery
Standard RS232 with optional Ethernet, second RS232 and USB
13.6 kg, 30 lb.
22.5 x 30 cm
Stainless steel platform, sealed front panel, menu lockswitch, up front level indicator, adjustable leveling feet, selectable environmental and auto-print settings, stability indicator, overload and underload indicators, low battery indicator, auto shut-o
Die-cast Sealed Metal Housing and Slip-resistant Rubber Feet
Zero range: 4% or 20% of full scale capacity; Tare range: Full capacity by subtraction
14°F to 104°F
Ranger™ Count 4000 Count Scale
32.7 x 31.5 x 12.2 cm (12.9 x 12.4 x 4.8 in.)
32.7 cm
31.5 cm
12.2 cm
5.9 kg
50/60 Hz internal universal power supply
210 hours continuous use with 12 hour recharge time
External, with user-selectable calibration weight
Stainless steel platform, Die cast aluminum housing
3 Window, LCD with White Backlight, 6-digit, 7-segment
0.0005 kg
8 function, 12 numeric mechanical keys
RC41M15
1 sec.
-10°C to +40°C
kg, lb, g, oz, lb:oz
12.9 in.
12.4 in.
4.8 in.
13 lb.
100/240 VAC
Class III
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions