missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Ranger™ 7000 Compact Scale

Catalog No. 01918324
Change view
Click to view available options
Readability:
1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Readability
01918324 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01918324 Supplier OHAUS™ Supplier No. 30212873

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ranger™ 7000 Compact Scale for even the most complex industrial applications.

  • Applications: Weighing, Parts Counting with Auto Optimization, Percent Weighing, Advanced Checkweighing, Animal/Dynamic Weighing, Display Hold, Filling, Formulation, Differential Weighing, Density Determination, Sieve Analysis
  • Display: 4.3'' (109 mm) Full-color WQVGA graphic display with user-controlled brightness
  • Operation: AC power (included) or rechargeable battery (accessory sold separately)
  • Communication: Easy access communication port including standard USB and RS232 (included) and an optional third port of RS232 or Ethernet (accessories sold separately). GLP/GMP Data Output with Real Time Clock. Data Transfer Function.
  • Construction: Modular design, die-cast housing, removable stainless steel platform, integral weigh below hook, menu lock switch, level indicator
    Design Features: Checkweighing lights with selectable operation and audible signal settings, several selectable operating languages, selectable environmental and autoprint settings, stability indicator, overload/underload indicators, selectable brightness settings, auto-dim, auto-sleep, auto tare, chain tare

Specifications

Battery Life 12 hr.
Battery Type Rechargeable
Connection Type RS232, Ethernet, USB
Capacity 60 kg, 150 lb.
Display Type LCD
Readability 1 g
Includes AC Power, Inuse Cover
Linearity 2 g
Material Stainless Steel
Model R71MD60
Protection Class IP54
Temperature Range (English) 14°F to 104°F, 80%RH, non-condensing
Temperature Range (Metric) -10°C to +40°C, 80%RH, non-condensing
Length (English) 18.4 in.
Length (English) Pan 12.2 in.
Length (Metric) 467 mm
Length (Metric) Pan 311 mm
Width (English) 14.9 in.
Width (English) Pan 14.8 in.
Width (Metric) 377 mm
Width (Metric) Pan 377 mm
Height (English) 5 in.
Height (Metric) 128 mm
Weight (English) 21.8 lb.
Weight (Metric) 9.9 kg
Show More Show Less