missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Ranger™ 4000 Compact Bench Scales
Description
- Portable with die-cast metal housing and rechargeable battery
- Slip-resistant rubber feet provide protection and stability thus extending product's usable life
- Bright white LED Display makes scale usable even in dim industrial settings
- Coupled with checkweighing LEDs and audible indicators
- User-friendly software makes Ranger 4000 very easy to operate
- SmarText™ software makes scale setup and use simple
- One second stabilization time increases efficiency to enhance productivity levels
- Standard RS232 with optional Ethernet, second RS232 and USB offers additional data transfer capabilities
- Allows connection to multiple peripherals
- Internal power supply and rechargeable acid battery provides power for more than 100 hours
- Can be powered through easy connect power cord that automatically adapts to different power line voltages and frequencies
- Helps eliminate disruptions in workflow due to power outages and shortages
- Features stainless steel platform, integral weigh-below hook, sealed front panel, menu lock switch, up front level indicator, adjustable leveling feet, selectable environmental and auto-print settings, stability indicator, overload and underload indicators, low battery indicator, auto shut-off, auto tare
Equipped with seven application modes:
- Weighing: Determine weight of items in selected unit of measure
- Percent weighing: Measure weight of sample displayed as percentage of pre-established reference weight
- Parts counting: Count samples of uniform weight
- Check Weighing/Percent/Counting: Compare weight/percent/count of sample against target limits. Choose from Checkweight, Checkpercent or Checkcount
- Accumulation: Totalization of weight, count or percent. Calculates total accumulated weight, count or percent of separate items
- Dynamic Weighing: Weigh unstable load. Scale takes average of weights over time period
- Display Hold: Manually or automatically holds last stable weight on balance display. Activated by setting time interval of Dynamic weighing to zero
Compliance
Meets the Class III requirements of OIML R76, NIST Handbook 44 and Canada Weights and Measures Regulations.
Specifications
Specifications
| Automation Interface | Built-in RS232, optional 2nd platform, 2nd RS232, USB, Ethernet |
| Battery Life | 100 hr continuous use with 12 hr recharge time |
| Battery Type | Internal rechargeable lead acid battery |
| Calibration | External, with user-selectable calibration weight |
| Connection Type | Standard RS232 with optional Ethernet, second RS232 and USB |
| Construction | Stainless steel platform, Die cast aluminum housing |
| Capacity | 3 kg |
| Display Type | White LED, 6-digit, 7-segment |
| Dimensions (LxW) Platform | 22.5 x 30 cm |
| Readability | 0.0001 kg |
| Show More |