missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Ranger™ 4000 Compact Bench Scales

Catalog No. 01919407
Change view
Click to view available options
Capacity:
13.6 kg, 30 lb.
6 kg, 15 lb.
3 kg
30 kg
Model:
R41ME15
R41ME3
R41ME30
R41ME6
Readability:
0.0001 kg
0.0002 kg
0.0005 kg
0.001 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability
01919407 3 kg R41ME3 0.0001 kg
01919408 6 kg, 15 lb. R41ME6 0.0002 kg
01919409 13.6 kg, 30 lb. R41ME15 0.0005 kg
01919410 30 kg R41ME30 0.001 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01919407 Supplier OHAUS™ Supplier No. 30236775

For industrial weighing and measurement applications

  • Portable with die-cast metal housing and rechargeable battery
  • Slip-resistant rubber feet provide protection and stability thus extending product's usable life
  • Bright white LED Display makes scale usable even in dim industrial settings
  • Coupled with checkweighing LEDs and audible indicators
  • User-friendly software makes Ranger 4000 very easy to operate
  • SmarText™ software makes scale setup and use simple
  • One second stabilization time increases efficiency to enhance productivity levels
  • Standard RS232 with optional Ethernet, second RS232 and USB offers additional data transfer capabilities
  • Allows connection to multiple peripherals
  • Internal power supply and rechargeable acid battery provides power for more than 100 hours
  • Can be powered through easy connect power cord that automatically adapts to different power line voltages and frequencies
  • Helps eliminate disruptions in workflow due to power outages and shortages
  • Features stainless steel platform, integral weigh-below hook, sealed front panel, menu lock switch, up front level indicator, adjustable leveling feet, selectable environmental and auto-print settings, stability indicator, overload and underload indicators, low battery indicator, auto shut-off, auto tare

Equipped with seven application modes:

  • Weighing: Determine weight of items in selected unit of measure
  • Percent weighing: Measure weight of sample displayed as percentage of pre-established reference weight
  • Parts counting: Count samples of uniform weight
  • Check Weighing/Percent/Counting: Compare weight/percent/count of sample against target limits. Choose from Checkweight, Checkpercent or Checkcount
  • Accumulation: Totalization of weight, count or percent. Calculates total accumulated weight, count or percent of separate items
  • Dynamic Weighing: Weigh unstable load. Scale takes average of weights over time period
  • Display Hold: Manually or automatically holds last stable weight on balance display. Activated by setting time interval of Dynamic weighing to zero

Compliance

Meets the Class III requirements of OIML R76, NIST Handbook 44 and Canada Weights and Measures Regulations.

Specifications

Automation Interface Built-in RS232, optional 2nd platform, 2nd RS232, USB, Ethernet
Battery Life 100 hr continuous use with 12 hr recharge time
Battery Type Internal rechargeable lead acid battery
Calibration External, with user-selectable calibration weight
Connection Type Standard RS232 with optional Ethernet, second RS232 and USB
Construction Stainless steel platform, Die cast aluminum housing
Capacity 3 kg
Display Type White LED, 6-digit, 7-segment
Dimensions (LxW) Platform 22.5 x 30 cm
Readability 0.0001 kg
Includes Stainless steel platform, integral weigh-below hook, sealed front panel, menu lock switch, up front level indicator, adjustable leveling feet, selectable environmental and auto-print settings, stability indicator, overload and underload indicators, low ba
Keypad Type 5 mechanical keys
Material Die-cast Sealed Metal Housing and Slip-resistant Rubber Feet
Model R41ME3
Range Zero range: 4% or 20% of full scale capacity; Tare range: Full capacity by subtraction
Stabilization Time 1 sec.
Temperature (English) Operating 14°F to 104°F
Temperature (Metric) Operating -10°C to +40°C
Type Ranger™ 4000 Compact Bench Scale
Weighing Modes kg, lb, g, oz, lb:oz
Dimensions (L x W x H) 32.7 x 31.5 x 12.2 cm (12.9 x 12.4 x 4.8 in.)
Length (English) 12.9 in.
Length (Metric) 32.7 cm
Width (English) 12.4 in.
Width (Metric) 31.5 cm
Height (English) 4.8 in.
Height (Metric) 12.2 cm
Weight (English) 13 lb.
Weight (Metric) 5.9 kg
Voltage 100/240 VAC
Frequency 50/60 Hz internal universal power supply
Legal for Trade Class III
Show More Show Less