missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Rainbow Calibration Particles
Description
The mixture of particles features:
• 8 different fluorescent intensities
• Excitation by wavelengths ranging from 365–650 nm
• Particles 3.0–3.4 μm in size
Spécifications
Spécifications
| Catégorie | Rainbow Calibration Particle |
| Couleur | Assorted Colors |
| Diamètre (métrique) | 3 to 3.4 μm |
| Contenu et stockage | 107 particles/mL, store at 2°C to 8°C |
| Quantité | 5 mL |
| Shipping condition (Condition d'expédition) | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.