missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Radleys Reactor-Ready™ Mini Lab Reactor
Description
- Radleys Reactor-Ready Mini is a small benchtop jacketed lab reactor that accepts vessels from 50 to 500 ml.
- Designed for small-scale chemistry, it offers the precision, control, and flexibility of a full-size reactor-ready system in a compact, space-saving footprint.
- Ideal for precise temperature control (-70°C to +230°C), stirring, and dosing, Reactor-Ready Mini allows chemists to begin process development earlier, with added confidence and safety.
Includes complete turnkey frame
Starter:
- For more limited budgets, connect your vessel directly to your circulator
- No draindown manifolds
- The starter can be upgraded to Pro with the addition of the draindown manifold kit
Pro:
- With draindown manifolds for rapid, mess-free vessel exchange
- Manifolds take the weight of the hoses
Configure Reactor-Ready Mini with the help of your Fisher Scientific sales rep
- Select Framework - Starter or Pro
- Select Vessel Kits
- Select Overhead Stirrer
- Select Circulator and Accessories
- Select Software Control
- Select Software Modules
- Select Glassware and Accessories
Spécifications
Spécifications
| Volume (Metric) | 500 mL |
| For Use With (Equipment) | Overhead Stirrer, Circulator, Glassware and Accessories |
| Includes | No Draindown Manifold Kit |
| Product Type | Lab Reactor |
| Warranty | 1 Year |
| Model | Starter |