missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Specialty Racks
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- Warranty varies by country, please contact us for details
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Silver |
| Holds | Boxes (3 in.) |
| Material | Stainless Steel |
| Positions | 15 Boxes/Rack |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Thermo Scientific TDE and TSX Series (5 shelves) |
| Width (English) | 5.5 in. |
| Show More |