missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Rack For Micro Tubes
Description
- Pack of 8 stackable white polycarbonate racks.
- Each designed to hold microcentrifuge tubes 1.5 mL and 2.0 mL in capacity
- Each rack features 48 places in a 12 x 4 array or 24 places in a 6 x 4 array.
- Available in white or yellow
- Molded alphanumeric coding allows for quick identification of samples
- Can withstand temperatures from -135°C to 135°C
- Autoclavable
Spécifications
Spécifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Microtubes (1.5 to 2 mL) |
| Material | Polycarbonate |
| Positions | 24 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Micro Tubes |
| Includes | 8 Tube Racks |
| Afficher plus de résultats |