missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R.A.M.™ Screw Top Vials, 2 mL, Sold by MilliporeSigma™ Supelco™
Specifically designed to work with robotic arm autosamplers
$33.30 - $378.03
Specifications
| Diameter (Metric) Inner | 6 mm |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 2 mL |
| Style | Large Opening |
| Catalog Number | Mfr. No. | Color | Marking Spot | No. per Pack | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Marking Spot | No. per Pack | Price | Quantity & Availability | |||
|
111011959
|
N/A | Amber | Yes | 100/Pk. |
Each for $45.10
|
|
|||
|
111011991
|
N/A | Clear | Yes | 100/Pk. |
Each for $42.20
|
|
|||
|
111009635
|
N/A | Amber | Yes | 1000/Pk. |
Each for $378.03
|
|
|||
|
111012078
|
N/A | Clear | No | 100/Pk. |
Each for $33.30
|
|
|||
Description
- Compatible with robotic arm autosamplers
- Replaces crimp top autosampler vials
- Shortened screw thread area (9 mm) provides a larger space between the edge of the cap and the shoulder of the vial
- Inner neck's step vial design allows precise centering of limited volume inserts in the vial
- Wide mouth opening provides a 40% larger target area for needle penetration and helps prevent bent needles
- Vials function similarly to the Kimble ROBO Vial, National's Target DP, Sun 1, and Wheaton's ABC Vial
Specifications
| 6 mm | |
| Glass | |
| Large Opening | |
| 9 mm | |
| 32 mm |
| 12 mm | |
| 2 mL | |
| R.A.M. | |
| Robotic Arm Autosamplers | |
| Screw Thread Vial |
R.A.M. is a trademark of J.G. Finneran Associates, Inc.