missing translation for 'onlineSavingsMsg'
Learn More

R.A.M.™ Screw Top Vials, 2 mL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011959
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
No. per Pack:
100/Pk.
1000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot No. per Pack
111011959 Amber Yes 100/Pk.
111011991 Clear Yes 100/Pk.
111009635 Amber Yes 1000/Pk.
111012078 Clear No 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111011959 Supplier Merck Emd Millipore Supplier No. 29010U
Only null left

Specifically designed to work with robotic arm autosamplers

  • Compatible with robotic arm autosamplers
  • Replaces crimp top autosampler vials
  • Shortened screw thread area (9 mm) provides a larger space between the edge of the cap and the shoulder of the vial
  • Inner neck's step vial design allows precise centering of limited volume inserts in the vial
  • Wide mouth opening provides a 40% larger target area for needle penetration and helps prevent bent needles
  • Vials function similarly to the Kimble ROBO Vial, National's Target DP, Sun 1, and Wheaton's ABC Vial

Specifications

Diameter (Metric) Inner 6 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
No. per Pack 100/Pk.
Style Large Opening
Product Line R.A.M.
Closure Size 9 mm
Marking Spot Yes
For Use With (Equipment) Robotic Arm Autosamplers
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less

R.A.M. is a trademark of J.G. Finneran Associates, Inc.