missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R.A.M.™ Screw Top Vials, 2 mL, Sold by MilliporeSigma™ Supelco™
Specifically designed to work with robotic arm autosamplers
Supplier: Merck Emd Millipore 29011U
Description
- Compatible with robotic arm autosamplers
- Replaces crimp top autosampler vials
- Shortened screw thread area (9 mm) provides a larger space between the edge of the cap and the shoulder of the vial
- Inner neck's step vial design allows precise centering of limited volume inserts in the vial
- Wide mouth opening provides a 40% larger target area for needle penetration and helps prevent bent needles
- Vials function similarly to the Kimble ROBO Vial, National's Target DP, Sun 1, and Wheaton's ABC Vial
Chemical Identifiers
| 6 mm | |
| Glass | |
| Large Opening | |
| 9 mm | |
| 32 mm |
| 12 mm | |
| 2 mL | |
| R.A.M. | |
| Robotic Arm Autosamplers | |
| Screw Thread Vial |
Specifications
| 6 mm | |
| 12 mm | |
| 2 mL | |
| Large Opening | |
| 9 mm | |
| Robotic Arm Autosamplers | |
| Screw Thread Vial |
| Amber | |
| Glass | |
| 1000/Pk. | |
| R.A.M. | |
| Yes | |
| 32 mm |
R.A.M. is a trademark of J.G. Finneran Associates, Inc.