missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R.A.M.™ Convenience Kit with Closures and Septa, 9 mm, Sold by MilliporeSigma™ Supelco™
Includes 2 mL glass vials with polypropylene hole caps, and septa in various materials.
$83.70 - $103.00
Specifications
| Closure Color | Black |
|---|---|
| Description | Convenience Kit with Closures and Septa (Unassembled) |
| Diameter (Metric) Inner | 6 mm |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Catalog Number | Mfr. No. | Marking Spot | Color | Septum | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Marking Spot | Color | Septum | Price | Quantity & Availability | |||
|
111011357
|
N/A | No | Clear | PTFE, Silicone, PTFE |
Each for $103.00
|
|
|||
|
111011358
|
N/A | Yes | Clear | PTFE, Silicone |
Each for $99.20
|
|
|||
|
111011534
|
N/A | No | Clear | PTFE, Rubber |
Each for $83.70
|
|
|||
|
111011436
|
N/A | No | Clear | PTFE, Silicone |
Each for $92.10
|
|
|||
Specifications
| Black | |
| 6 mm | |
| Glass | |
| 100/Pk. | |
| Polypropylene | |
| 9 mm |
| Convenience Kit with Closures and Septa (Unassembled) | |
| 12 mm | |
| 2 mL | |
| R.A.M. | |
| Open Top Cap | |
| 32 mm |
R.A.M. is a trademark of J.G. Finneran Associates, Inc.