missing translation for 'onlineSavingsMsg'
Learn More

R.A.M.™ Convenience Kit with Closures and Septa, 9 mm, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011357
Change view
Click to view available options
Marking Spot:
No
Yes
Color:
Clear
Septum:
PTFE, Rubber
PTFE, Silicone
PTFE, Silicone, PTFE
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Color Septum
111011357 No Clear PTFE, Silicone, PTFE
111011358 Yes Clear PTFE, Silicone
111011534 No Clear PTFE, Rubber
111011436 No Clear PTFE, Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111011357 Supplier Merck Emd Millipore Supplier No. 29058U

Includes 2 mL glass vials with polypropylene hole caps, and septa in various materials.

Specifications

Closure Color Black
Description Convenience Kit with Closures and Septa (Unassembled)
Diameter (Metric) Inner 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Septum PTFE, Silicone, PTFE
No. per Pack 100/Pk.
Product Line R.A.M.
Closure Material Polypropylene
Closure Type Open Top Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Product Type Screw Top Vial Kit
Show More Show Less

R.A.M. is a trademark of J.G. Finneran Associates, Inc.