missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R.A.M.™ Convenience Kit with Closures and Septa, 9 mm, Sold by MilliporeSigma™ Supelco™
Includes 2 mL glass vials with polypropylene hole caps, and septa in various materials.
Supplier: Merck Emd Millipore 29057U
Chemical Identifiers
| Black | |
| 6 mm | |
| Glass | |
| 100/Pk. | |
| Polypropylene | |
| 9 mm |
| Convenience Kit with Closures and Septa (Unassembled) | |
| 12 mm | |
| 2 mL | |
| R.A.M. | |
| Open Top Cap | |
| 32 mm |
Specifications
| Black | |
| 6 mm | |
| 12 mm | |
| 2 mL | |
| 100/Pk. | |
| Polypropylene | |
| 9 mm | |
| 32 mm |
| Convenience Kit with Closures and Septa (Unassembled) | |
| Clear | |
| Glass | |
| PTFE, Silicone | |
| R.A.M. | |
| Open Top Cap | |
| No | |
| Screw Top Vial Kit |
R.A.M. is a trademark of J.G. Finneran Associates, Inc.