missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quintix™ Pro Balance
GREENER_CHOICE

Numéro de catalogue. 14996911
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
420 g
620 g
1200 g
1500 g
2200 g
3200 g
4200 g
6200 g
8200 g
10200 g
12200 g
Readability:
0.1 mg
1 mg
10 mg
100 mg
Leveling:
Motorized, Automatic Level
Real-time Level Support
36 product options available for selection
Product selection table with 36 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity Readability Leveling
14996911 10200 g 100 mg Motorized, Automatic Level
14996876 8200 g 100 mg Real-time Level Support
14996877 8200 g 100 mg Motorized, Automatic Level
14996878 620 g 1 mg Real-time Level Support
14996879 620 g 1 mg Motorized, Automatic Level
14996880 6200 g 10 mg Real-time Level Support
14996881 6200 g 10 mg Motorized, Automatic Level
14996882 6200 g 100 mg Real-time Level Support
14996883 6200 g 100 mg Motorized, Automatic Level
14996884 420 g 1 mg Real-time Level Support
14996885 420 g 1 mg Motorized, Automatic Level
14996886 4200 g 10 mg Real-time Level Support
14996887 4200 g 10 mg Motorized, Automatic Level
14996888 320 g 0.1 mg Real-time Level Support
14996889 320 g 0.1 mg Motorized, Automatic Level
14996890 320 g 1 mg Real-time Level Support
14996891 320 g 1 mg Motorized, Automatic Level
14996892 3200 g 10 mg Real-time Level Support
14996893 3200 g 10 mg Motorized, Automatic Level
14996894 3200 g 100 mg Real-time Level Support
14996895 3200 g 100 mg Motorized, Automatic Level
14996896 220 g 0.1 mg Real-time Level Support
14996897 220 g 0.1 mg Motorized, Automatic Level
14996898 2200 g 10 mg Real-time Level Support
14996899 2200 g 10 mg Motorized, Automatic Level
14996900 1500 g 1 mg Real-time Level Support
14996901 1500 g 1 mg Motorized, Automatic Level
14996902 120 g 0.1 mg Real-time Level Support
14996903 120 g 0.1 mg Motorized, Automatic Level
14996904 12200 g 100 mg Real-time Level Support
14996905 12200 g 100 mg Motorized, Automatic Level
14996906 1200 g 1 mg Real-time Level Support
14996907 1200 g 1 mg Motorized, Automatic Level
14996908 1200 g 10 mg Real-time Level Support
14996909 1200 g 10 mg Motorized, Automatic Level
14996910 10200 g 100 mg Real-time Level Support
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 36 options available.
36 options
Numéro de catalogue. 14996911 Fournisseur Sartorius Code fournisseur QTX10201IMO1S
Il en reste null

Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.

  • Enhance the user experience with new premium features
  • Offering a wide range of use in different environments and applications
  • Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench

Spécifications

Connection Type D-sub connector, 9-pin
Capacity 10200 g
Display Type Color Touchscreen
Readability 100 mg
Leveling Motorized, Automatic Level
Material Polybutylene terephthalate (PBT), Glass, Stainless steel
Stabilization Time ≤0.9s
Type Balance
Electrical Requirements 00 to 240 VAC (± 10%)
Legal for Trade Class III