missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Quiltec™ Mop Head
Manufactured from 2-ply polyester around a rayon core. Contec™ Quiltec Mop Head is ideal for the highest grade of cleanroom due to the small numbers of particle and fibers.
$457.61
Spécifications
| Color Code | White |
|---|---|
| Product Type | Mop Head |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Color-coded | No |
| Numéro de catalogue | Numéro du manufacturier. | Sterility | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Sterility | Prix | Quantity & Availability | |||||
|
19168582
|
Contec™
GCQT0100 |
Non-sterile |
caisse for $457.61
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Two-ply 100% knitted polyester over a rayon core
- Gamma irradiated at no less than 25 kGy
- 5 mops double bagged
- Approx 18 to 20 sqm coverage
- Certificates of conformity supplied with every batch
Spécifications
| White | |
| Not Autoclavable | |
| No |
| Mop Head | |
| Single-use |