missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Natural HDPE Lightweight Dairy Jugs
Ideal for sampling and storeroom use.
$360.85 - $470.15
Specifications
| Color | Natural |
|---|---|
| Material | HDPE |
| Sterility | Non-sterile |
| Closure Included | No |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
|
02991006
|
Qorpak™
PLA06816 |
240 mL | 500/Cs. |
Case of 500 Each for $414.41
|
|
||||
|
02991968
|
Qorpak™
PLA06818 |
960 mL | 180/Cs. |
Case of 192 Each for $470.15
|
|
||||
|
02991492
|
Qorpak™
PLA07608 |
1920 mL | 108/Cs. |
Case of 108 Each for $360.85
|
|
||||
Description
- Impact resistant
- Provide moisture barrier
- For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping
- Without caps
Specifications
| Natural | |
| Non-sterile | |
| Reusable | |
| Narrow | |
| Square Jug | |
| Screw Cap |
| HDPE | |
| No | |
| No | |
| Dairy | |
| 38-400 mm | |
| Not Autoclavable |