missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Natural HDPE Lightweight Dairy Jugs
Ideal for sampling and storeroom use.
Supplier: Qorpak™ PLA07608
Description
- Impact resistant
- Provide moisture barrier
- For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping
- Without caps
Chemical Identifiers
| Natural | |
| Non-sterile | |
| Reusable | |
| Narrow | |
| Square Jug | |
| Screw Cap |
| HDPE | |
| No | |
| No | |
| Dairy | |
| 38-400 mm | |
| Not Autoclavable |
Specifications
| 64 oz., 1920 mL | |
| 64 oz. | |
| 3.82 in. | |
| 108/Cs. | |
| No | |
| No | |
| Dairy | |
| Square Jug | |
| 38-400 mm | |
| Screw Cap |
| 1920 mL | |
| Natural | |
| HDPE | |
| Non-sterile | |
| Reusable | |
| Narrow | |
| 253 mm | |
| 9.96 in. | |
| 97 mm | |
| Not Autoclavable |