missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Natural HDPE Lightweight Dairy Jugs
Description
- Impact resistant
- Provide moisture barrier
- For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping
- Without caps
Specifications
Specifications
| Capacity | 32 oz., 960 mL |
| Capacity (Metric) | 960 mL |
| Color | Natural |
| Diameter (English) | 2.83 in. |
| Material | HDPE |
| Quantity | 180/Cs. |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow |
| Show More |