missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Flip Top Dispensing Bottles

Catalog No. 03320132
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
960 mL
Material:
HDPE
Shape:
Cylindrical
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material Shape
03320132 120 mL HDPE Cylindrical
02991751 60 mL HDPE Cylindrical
02991617 240 mL HDPE Cylindrical
02991602 480 mL HDPE Cylindrical
02992583 960 mL HDPE Cylindrical
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03320132 Supplier Qorpak™ Supplier No. PLC03400
Only null left

For dispensing small amounts of liquid

  • Impact resistant
  • Made of white polypropylene
  • Translucent
  • Provides maximum squeezability
  • Bottle style: cylindrical or Boston round

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Natural
Diameter (English) 1.8 in.
Includes Attached white Polypropylene cap
Material HDPE
Sterility Non-sterile
Closure Color White
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Height (Metric) 124 mm
Product Type Dispensing Bottle
Height (English) 4.8 in.
Closure Material Polyethylene
Closure Size 24-410 mm
Diameter (Metric) 47 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less