missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Caps

Highly resistant to heat shock and chemical leaching

Supplier:  Qorpak™ GLC00982

 Afficher plus de versions de ce produit

Numéro de catalogue. 02993103


Il en reste null

Description

Description

Highly resistant to heat shock and chemical leaching

  • With high visibility
  • Available with caps made of different materials (Polypropylene hole, phenolic pulp/vinyl, phenolic PolyCone and phenolic rubber)
  • Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)
Spécifications

Identifiants chimiques

Clear
Highly resistant to heat and chemicals
Screw Cap
Borosilicate Glass
Screw

Spécifications

Polycone
Clear
Borosilicate Glass
Non-sterile
Highly resistant to heat and chemicals
Screw
Phenolic
144/Cs.
No
45 mm
0.59 in.
15 mm
No
3.75 mL
1.77 in.
1 dr.
Screw Cap
13-425
Not Autoclavable
Sample Vial with Screw Cap
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions