missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Caps

Highly resistant to heat shock and chemical leaching

Supplier:  Qorpak™ GLC00985

 Afficher plus de versions de ce produit

Numéro de catalogue. 02991500


Il en reste null

Description

Description

Highly resistant to heat shock and chemical leaching

  • With high visibility
  • Available with caps made of different materials (Polypropylene hole, phenolic pulp/vinyl, phenolic PolyCone and phenolic rubber)
  • Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)
Spécifications

Identifiants chimiques

Clear
Highly resistant to heat and chemicals
Screw Cap
Borosilicate Glass
Screw

Spécifications

Rubber
Clear
Borosilicate Glass
Non-sterile
Highly resistant to heat and chemicals
Screw
Phenolic
144/Cs.
No
60 mm
0.66 in.
17 mm
No
7.5 mL
2.36 in.
2 dr.
Screw Cap
15-425
Autoclavable
Sample Vial with Screw Cap
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions